Reducing Elbow, 90°, 1 x 1/2", Black, Malleable Iron

Item #: 1068669

Cat #: ZMBLR0503

UPC: 082647062863

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 1 x 1/2 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.

Overview

Reducing Elbow, 90 Degree, 1 x 1/2 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647062863, ZMBLR0503

Specifications

Material: Malleable Iron
Diameter: 1/2 in, 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1/2 in, 1 in

Customer Reviews

No reviews for this product
(0)