Reducing Elbow, 90°, 3/4 x 1/4", Black, Malleable Iron

Item #: 1068667

Cat #: ZMBLR0401

UPC: 082647134478

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 3/4 x 1/4 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.

Overview

Reducing Elbow, 90 Degree, 3/4 x 1/4 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647134478, ZMBLR0401

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/4 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3/4 in, 1/4 in

Customer Reviews

No reviews for this product
(0)