Reducing Elbow, 90°, 1/4 x 1/8", Black, Malleable Iron

Item #: 1068660

Cat #: ZMBLR0100

UPC: 082647134386

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 1/4 x 1/8 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.

Overview

Reducing Elbow, 90 Degree, 1/4 x 1/8 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647134386, ZMBLR0100

Specifications

Material: Malleable Iron
Color: Black
Diameter: 1/4 in, 1/8 in
Material: Malleable Iron
Diameter: 1/4 in, 1/8 in
Color: Black

Customer Reviews

No reviews for this product
(0)