Current Monitor, 3PH, 1 - 10A Range, 120VAC, 2.5W, 15A Continuous

Item #: 106865

Cat #: 279B-120

UPC: 662917003866

Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 3-Phase, 1 - 10 Amp Current Range, 120 Volt AC Supply, 2.5 Watt, 15 Amp Continuous, 10 Amp @ 240 Volt AC, Single Pole Double Throw, Resistive Contacts

Overview

Current Monitor, 3-Phase, 1 - 10 Amp Current Range, 120 Volt AC Supply, 2.5 Watt, 15 Amp Continuous, 10 Amp @ 240 Volt AC, Single Pole Double Throw, Resistive Contacts
Also known as: 662917003866, 279B-120

Specifications

Phase: 3
Amps: 10, 15
Volts AC: 120
Type: Current Monitor
Amps Range: 1 -10
Phase: 3
Volts AC: 120
Amps Range: 1 -10
Amps: 10, 15
Type: Current Monitor

Customer Reviews

No reviews for this product
(0)