Pipe Tee, 4", Black, Malleable Iron

Item #: 1068644

Cat #: ZMBT11

UPC: 082647063709

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Tee, 4 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Pipe Tee, 4 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063709, ZMBT11

Specifications

Material: Malleable Iron
Color: Black
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in
Color: Black

Customer Reviews

No reviews for this product
(0)