Pipe Tee, 3", Black, Malleable Iron

Item #: 1068637

Cat #: ZMBT10

UPC: 082647063693

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Tee, 3 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Pipe Tee, 3 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063693, ZMBT10

Specifications

Material: Malleable Iron
Diameter: 3 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)