
Pipe Tee, 1", Black, Malleable Iron
Item #: 1068617
Cat #: ZMBT05
UPC: 082647063648
Documents & Guides
Pipe Tee, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.
Overview
Pipe Tee, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063648, ZMBT05
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)