Reducing Tee, 1-1/4 x 1 x 3/4", Black, Malleable Iron
Item #: 1068562
Cat #: ZMBTR060504
UPC: 082647064171
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 3/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 3/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064171, ZMBTR060504
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in, 1 in, 1 1/4 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 3/4 in, 1 in, 1 1/4 in |
Customer Reviews
No reviews for this product
(0)