![Reducing Tee, 1-1/4 x 1 x 1", Black, Malleable Iron Reducing Tee, 1-1/4 x 1 x 1", Black, Malleable Iron](https://rexel-cdn.com/products/matnzmbtr0503image.jpg?i=3F71C83F-F317-4340-835F-E8F772D541DF&f=420)
Reducing Tee, 1-1/4 x 1 x 1", Black, Malleable Iron
Item #:
1068561
Cat #:
ZMBTR060505
UPC:
082647064188
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064188, ZMBTR060505
Specifications
Material: | Malleable Iron |
Diameter: | 1 in, 1 1/4 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 1 in, 1 1/4 in |
Customer Reviews
No reviews for this product
(0)