Reducing Tee, 1-1/4 x 1 x 1-1/4", Black, Malleable Iron
Item #: 1068559
Cat #: ZMBTR060506
UPC: 082647064195
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 1-1/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Three Sizes, 1-1/4 x 1 x 1-1/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064195, ZMBTR060506
Specifications
Material: | Malleable Iron |
Diameter: | 1 in, 1 1/4 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 1 in, 1 1/4 in |
Customer Reviews
No reviews for this product
(0)