Reducing Tee, 1 x 3/4 x 1/2", Black, Malleable Iron

Item #: 1068539

Cat #: ZMBTR050403

UPC: 082647063983

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1 x 3/4 x 1/2 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.

Overview

Reducing Tee, Type Reduces Three Sizes, 1 x 3/4 x 1/2 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647063983, ZMBTR050403

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3/4 in, 1/2 in, 1 in

Customer Reviews

No reviews for this product
(0)