Street Elbow, 45°, 2", Black Malleable Iron

Item #: 1068506

Cat #: ZMBLST4508

UPC: 082647063259

Sign In or Register to view pricing and more.
Documents & Guides
Street Elbow, 45 Degree, 2 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Street Elbow, 45 Degree, 2 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063259, ZMBLST4508

Specifications

Material: Malleable Iron
Color: Black
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Color: Black

Customer Reviews

No reviews for this product
(0)