Reducing Tee, 1-1/2 x 1", Black, Malleable Iron

Item #: 1068490

Cat #: ZMBTR0705

UPC: 082647064331

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Two Sizes, 1-1/2 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.

Overview

Reducing Tee, Type Reduces Two Sizes, 1-1/2 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064331, ZMBTR0705

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 1/2 in, 1 in

Customer Reviews

No reviews for this product
(0)