![Reducing Tee, 1-1/2 x 1-1/4", Black, Malleable Iron Reducing Tee, 1-1/2 x 1-1/4", Black, Malleable Iron](https://rexel-cdn.com/products/matnzmbtr0503image.jpg?i=D7DB5718-BCB5-4FA4-B330-DA456455016C&f=420)
Reducing Tee, 1-1/2 x 1-1/4", Black, Malleable Iron
Item #:
1068488
Cat #:
ZMBTR0706
UPC:
082647064386
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Two Sizes, 1-1/2 x 1-1/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Two Sizes, 1-1/2 x 1-1/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064386, ZMBTR0706
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 1 1/4 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 1 1/2 in, 1 1/4 in |
Customer Reviews
No reviews for this product
(0)