Reducing Tee, 2 x 1/2", Black, Malleable Iron

Item #: 1068457

Cat #: ZMBTR0803

UPC: 082647064461

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Two Sizes, 2 x 1/2 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.

Overview

Reducing Tee, Type Reduces Two Sizes, 2 x 1/2 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064461, ZMBTR0803

Specifications

Material: Malleable Iron
Diameter: 1/2 in, 2 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1/2 in, 2 in

Customer Reviews

No reviews for this product
(0)