![Reducing Tee, 1-1/2 x 3/4 x 3/4", Black, Malleable Iron Reducing Tee, 1-1/2 x 3/4 x 3/4", Black, Malleable Iron](https://rexel-cdn.com/products/matnzmbtr0503image.jpg?i=D8CCECB3-3BB3-41DA-AC08-0AEC44F41E79&f=420)
Reducing Tee, 1-1/2 x 3/4 x 3/4", Black, Malleable Iron
Item #:
1068445
Cat #:
ZMBTR070404
UPC:
082647064294
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1-1/2 x 3/4 x 3/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Three Sizes, 1-1/2 x 3/4 x 3/4 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064294, ZMBTR070404
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in, 1 1/2 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 3/4 in, 1 1/2 in |
Customer Reviews
No reviews for this product
(0)