Reducing Tee, 1-1/2 x 1 x 1", Black, Malleable Iron
Item #: 1068441
Cat #: ZMBTR070505
UPC: 082647064355
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Three Sizes, 1-1/2 x 1 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Three Sizes, 1-1/2 x 1 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064355, ZMBTR070505
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 1 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 1 1/2 in, 1 in |
Customer Reviews
No reviews for this product
(0)