Nipples, 2 x 12", SCH40, Steel

Item #: 1068421

Cat #: ZNG0812

UPC: 082647115286

Sign In or Register to view pricing and more.
Documents & Guides
Nipples, 2 x 12 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 2 x 12 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647115286, ZNG0812

Specifications

Length: 12 in
Material: Steel
Diameter: 2 in
Length: 12 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)