Dimming System, Decora, 600W, MultiSet Pro, White

Item #: 106836

Cat #: MSP600VAW

UPC: 784197339364

Sign In or Register to view pricing and more.
Documents & Guides
MultiSet Pro Dimming System, 600W, 120V, Multi-Location, Incandescent, Fluorescent, Electronic/Magnetic Low Voltage, 2-Way Communication, Up to 30 Dimmers On a Single System, Color: White.

Overview

MultiSet Pro Dimming System, 600W, 120V, Multi-Location, Incandescent, Fluorescent, Electronic/Magnetic Low Voltage, 2-Way Communication, Up to 30 Dimmers On a Single System, Color: White.
Also known as: 784197339364, MSP600VAW

Specifications

Wattage: 600
Volts AC: 120
Color: White
Type: Digital, Decora
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: White
Dimmable: Yes
Volts AC: 120
Type: Digital, Decora
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)