Pipe Tee, 3", Malleable Iron

Item #: 1068220
Cat #: ZMGT10
UPC: 082647067851
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Tee, 3 Inch, 150 LB Rated, Malleable Iron/Galvanized, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Pipe Tee, 3 Inch, 150 LB Rated, Malleable Iron/Galvanized, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647067851, ZMGT10

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)