Reducing Tee, 1-1/2 x 1", Malleable Iron

Item #: 1068134

Cat #: ZMGTR0705

UPC: 082647068391

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Tee, 1-1/2 x 1 Inch, 150 LB Rated, Malleable Iron/Galvanized, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Reducing Tee, 1-1/2 x 1 Inch, 150 LB Rated, Malleable Iron/Galvanized, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647068391, ZMGTR0705

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)