Pipe Union, 1", Black, Malleable Iron

Item #: 1068102

Cat #: ZMBUN05

UPC: 082647065031

Documents & Guides
Pipe Union, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Union, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647065031, ZMBUN05

Specifications

Material: Malleable Iron
Diameter: 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)