
Square Head Plug, 1", Black, Steel
Item #: 1068093
Cat #: ZMBPL05
UPC: 082647063471
Documents & Guides
Square Head Plug, 1 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.
Overview
Square Head Plug, 1 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647063471, ZMBPL05
Specifications
Diameter: | 1 in |
Color: | Black |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)