
Square Head Plug, 2", Black, Steel
Item #: 1068068
Cat #: ZMBPL08
UPC: 082647063501
Documents & Guides
Square Head Plug, 2 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.
Overview
Square Head Plug, 2 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647063501, ZMBPL08
Specifications
Color: | Black |
Material: | Steel |
Diameter: | 2 in |
Color: | Black |
Diameter: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)