Square Head Plug, 3", Black, Steel

Item #: 1068046

Cat #: ZMBPL10

UPC: 082647063525

Sign In or Register to view pricing and more.
Documents & Guides
Square Head Plug, 3 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.

Overview

Square Head Plug, 3 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647063525, ZMBPL10

Specifications

Diameter: 3 in
Color: Black
Material: Steel
Diameter: 3 in
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)