Hex Bushing, 1-1/4 x 1", Black, Malleable Iron

Item #: 1068012

Cat #: ZMBBU0605

UPC: 082647060999

Documents & Guides
Hex Bushing, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Bushing, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647060999, ZMBBU0605

Specifications

Material: Malleable Iron
Diameter: 1 in, 1 1/4 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in, 1 1/4 in

Customer Reviews

No reviews for this product
(0)