Hex Bushing, 2 x 1", Black, Malleable Iron

Item #: 1067988

Cat #: ZMBBU0805

UPC: 082647061118

Documents & Guides
Hex Bushing, 2 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Bushing, 2 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647061118, ZMBBU0805

Specifications

Material: Malleable Iron
Diameter: 1 in, 2 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in, 2 in

Customer Reviews

No reviews for this product
(0)