Wallplate 1G Decorator Poly Mid IV
Item #: 106797
Cat #: PJ26V
UPC: 032664751431
Documents & Guides
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Sign In or Register to view pricing and more.
Overview
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751431, PJ26V
Specifications
Mounting: | Screw |
Material: | Polycarbonate |
Gangs: | 1 |
Color: | Ivory |
Type: | Decorator |
Mounting: | Screw |
Gangs: | 1 |
Type: | Decorator |
Material: | Polycarbonate |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)