Pipe Nipple, 1/4 x 2", SCH40, Black, Steel

Item #: 1067936

Cat #: ZNB012

UPC: 082647111295

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/4 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111295, ZNB012

Specifications

Length: 2 in
Color: Black
Diameter: 1/4 in
Material: Steel
Length: 2 in
Diameter: 1/4 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)