Pipe Nipple, 1/8 x 6", SCH40, Black, Steel

Item #: 1067929

Cat #: ZNB006

UPC: 082647111776

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/8 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111776, ZNB006

Specifications

Length: 6 in
Color: Black
Diameter: 1/8 in
Material: Steel
Length: 6 in
Diameter: 1/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)