Pipe Nipple, 1/8 x 4-1/2", SCH40, Black, Steel
Item #: 1067921
Cat #: ZNB00412
UPC: 082647110014
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/8 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110014, ZNB00412
Specifications
Color: | Black |
Diameter: | 1/8 in |
Length: | 4 1/2 in |
Material: | Steel |
Color: | Black |
Length: | 4 1/2 in |
Diameter: | 1/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)