Pipe Nipple, 1/8 x 3-1/2", SCH40, Black, Steel

Item #: 1067914

Cat #: ZNB00312

UPC: 082647110960

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/8 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110960, ZNB00312

Specifications

Length: 3 1/2 in
Color: Black
Diameter: 1/8 in
Material: Steel
Length: 3 1/2 in
Diameter: 1/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)