Pipe Nipple, 1/8 x 2-1/2", SCH40, Black, Steel
Item #: 1067910
Cat #: ZNB00212
UPC: 082647111561
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/8 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111561, ZNB00212
Specifications
Length: | 2 1/2 in |
Color: | Black |
Diameter: | 1/8 in |
Material: | Steel |
Length: | 2 1/2 in |
Diameter: | 1/8 in |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)