![Pipe Nipple, 1/8 x 2", SCH40, Black, Steel Pipe Nipple, 1/8 x 2", SCH40, Black, Steel](https://rexel-cdn.com/products/matnznb03climage.jpg?i=44E4C975-F26E-4AF8-A771-FE24BABEC2D3&f=420)
Pipe Nipple, 1/8 x 2", SCH40, Black, Steel
Item #: 1067909
Cat #: ZNB002
UPC: 082647111189
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/8 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111189, ZNB002
Specifications
Length: | 2 in |
Color: | Black |
Diameter: | 1/8 in |
Material: | Steel |
Length: | 2 in |
Diameter: | 1/8 in |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)