Pipe Nipple, 1/4 x 4-1/2", SCH40, Black, Steel

Item #: 1067895

Cat #: ZNB01412

UPC: 082647110083

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/4 x 4-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110083, ZNB01412

Specifications

Color: Black
Diameter: 1/4 in
Length: 4 1/2 in
Material: Steel
Color: Black
Length: 4 1/2 in
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)