Pipe Nipple, 1/2 x 5-1/2", SCH40, Black, Steel
Item #: 1067885
Cat #: ZNB03512
UPC: 082647109216
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/2 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/2 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109216, ZNB03512
Specifications
Diameter: | 1/2 in |
Color: | Black |
Material: | Steel |
Length: | 5 1/2 in |
Diameter: | 1/2 in |
Material: | Steel |
Color: | Black |
Length: | 5 1/2 in |
Customer Reviews
No reviews for this product
(0)