Pipe Nipple, 3/8 x 6", SCH40, Black, Steel

Item #: 1067872

Cat #: ZNB026

UPC: 082647111660

Documents & Guides
Pipe Nipple, 3/8 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Nipple, 3/8 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111660, ZNB026

Specifications

Length: 6 in
Color: Black
Diameter: 3/8 in
Material: Steel
Length: 6 in
Diameter: 3/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)