Pipe Nipple, 3/8 x 5-1/2", SCH40, Black, Steel

Item #: 1067871

Cat #: ZNB02512

UPC: 082647109087

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/8 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/8 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109087, ZNB02512

Specifications

Color: Black
Diameter: 3/8 in
Material: Steel
Length: 5 1/2 in
Color: Black
Material: Steel
Diameter: 3/8 in
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)