Pipe Nipple, 3/8 x 3-1/2", SCH40, Black, Steel
Item #: 1067867
Cat #: ZNB02312
UPC: 082647110694
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/8 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 3/8 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110694, ZNB02312
Specifications
Length: | 3 1/2 in |
Color: | Black |
Diameter: | 3/8 in |
Material: | Steel |
Length: | 3 1/2 in |
Diameter: | 3/8 in |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)