Pipe Nipple, 1/4 x 7", SCH40, Black, Steel

Item #: 1067864

Cat #: ZNB017

UPC: 082647147959

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/4 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647147959, ZNB017

Specifications

Length: 7 in
Color: Black
Diameter: 1/4 in
Material: Steel
Length: 7 in
Diameter: 1/4 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)