Pipe Nipple, 1-1/4 x 12", SCH40, Black, Steel

Item #: 1067824

Cat #: ZNB0612

UPC: 082647109209

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/4 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1-1/4 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109209, ZNB0612

Specifications

Diameter: 1 1/4 in
Length: 12 in
Color: Black
Material: Steel
Diameter: 1 1/4 in
Color: Black
Length: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)