Pipe Nipple, 3/8 x 2", SCH40, Black, Steel

Item #: 1067820

Cat #: ZNB022

UPC: 082647110861

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/8 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/8 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110861, ZNB022

Specifications

Length: 2 in
Color: Black
Diameter: 3/8 in
Material: Steel
Length: 2 in
Diameter: 3/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)