Pipe Nipple, 2 x 12", SCH40, Black, Steel

Item #: 1067806

Cat #: ZNB0812

UPC: 082647108905

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 12 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108905, ZNB0812

Specifications

Length: 12 in
Color: Black
Material: Steel
Diameter: 2 in
Length: 12 in
Material: Steel
Color: Black
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)