Pipe Nipple, 2 x 11", SCH40, Black, Steel

Item #: 1067805

Cat #: ZNB0811

UPC: 082647108738

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 11 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 11 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108738, ZNB0811

Specifications

Color: Black
Length: 11 in
Material: Steel
Diameter: 2 in
Color: Black
Material: Steel
Length: 11 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)