Pipe Nipple, 2 x 9", SCH40, Black, Steel

Item #: 1067802

Cat #: ZNB089

UPC: 082647108653

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108653, ZNB089

Specifications

Color: Black
Material: Steel
Diameter: 2 in
Length: 9 in
Color: Black
Diameter: 2 in
Material: Steel
Length: 9 in

Customer Reviews

No reviews for this product
(0)