Pipe Nipple, 2 x 8", SCH40, Black, Steel

Item #: 1067800

Cat #: ZNB088

UPC: 082647109957

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109957, ZNB088

Specifications

Color: Black
Material: Steel
Diameter: 2 in
Length: 8 in
Color: Black
Diameter: 2 in
Material: Steel
Length: 8 in

Customer Reviews

No reviews for this product
(0)