Pipe Nipple, 2 x 5", SCH40, Black, Steel

Item #: 1067795

Cat #: ZNB085

UPC: 082647111899

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111899, ZNB085

Specifications

Color: Black
Material: Steel
Length: 5 in
Diameter: 2 in
Color: Black
Length: 5 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)