![Pipe Nipple, 2 x 4", SCH40, Black, Steel Pipe Nipple, 2 x 4", SCH40, Black, Steel](https://rexel-cdn.com/products/matnznb03climage.jpg?i=2AE55754-A7D6-47E2-B5C8-84D4EDC31EC3&f=420)
Pipe Nipple, 2 x 4", SCH40, Black, Steel
Item #: 1067792
Cat #: ZNB084
UPC: 082647108936
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647108936, ZNB084
Specifications
Color: | Black |
Length: | 4 in |
Material: | Steel |
Diameter: | 2 in |
Color: | Black |
Material: | Steel |
Length: | 4 in |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)