Pipe Nipple, 2 x 2-1/2", SCH40, Black, Steel
Item #: 1067789
Cat #: ZNB08212
UPC: 082647110649
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110649, ZNB08212
Specifications
Length: | 2 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 2 in |
Length: | 2 1/2 in |
Material: | Steel |
Color: | Black |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)