Pipe Nipple, 1-1/2 x 5-1/2", SCH40, Black, Steel

Item #: 1067780

Cat #: ZNB07512

UPC: 082647112353

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/2 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1-1/2 x 5-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647112353, ZNB07512

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Steel
Length: 5 1/2 in
Diameter: 1 1/2 in
Material: Steel
Color: Black
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)